CUTLINE UK-OEMSCBN204 OEMSCBN204 4MM CARBIDE 2FL B/NOSED ALCRN
Monobloc cutter GISS Cutline
See technical informationReferences
GISS Cutline:UK-OEMSCBN204
Rubix:218A5723
Manufacturer :OEMSCBN204

Product details : CUTLINE UK-OEMSCBN204 OEMSCBN204 4MM CARBIDE 2FL B/NOSED ALCRN
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Tail diameter | 4 mm |
| Length of cut | 8 mm |
| Type | general purpose carbide end mills |
| Machining material | steel, stainless steel, cast iron |
Show UNSPSC/ECL@SS
£ 13.00 excl. VAT
/ Each
£ 15.60 incl. VAT
- In stock: Next day delivery
