WALTERPROT MC232-20.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568740


Solid carbide shoulder/slot mills

References
walter prototyp:MC232-20.0W4B300C-WJ30ED
rubix:356A6140
manufacturer :7568740
ean:4042446298241
brand logo
brand logo
Technical specifications
Diameter20 mm
Total length104 mm
Length of cut38 mm
See all Specifications

Product details : WALTERPROT MC232-20.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568740


Solid carbide shoulder/slot mills MC232-20.0W4B400C-WJ30ED
Solid carbide shoulder/slot mills • Perform • DIN 6535 HB shank • metric • flute helix angle 35° • Long reach • center cutting capability • WJ30ED • Dc=0.7874in • R=0.1181in • Z=4

Technical specifications


Attributes
Diameter20 mm
Total length104 mm
Length of cut38 mm
Number of teeth4
Tail diameter20 mm
Angle of helix35 °
Type of tailRound
Machining materialSteel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy
TypeShoulder/Slot Milling Cutter
CoatingAlCrSiN
Capacity length54 mm
Body materialCarbide
Centre cutYes
Show UNSPSC/ECL@SS
£ 219.33 excl. VAT
/ Each
£ 263.20 incl. VAT
  • Usually arrives within 14 working days