CUTLINE UK-OEMSCBN212 OEMSCBN212 12MM CARBIDE 2FL B/NOSED ALCRN
Monobloc cutter GISS Cutline
See technical informationReferences
GISS Cutline:UK-OEMSCBN212
Rubix:218A5728
Manufacturer :OEMSCBN212

Product details : CUTLINE UK-OEMSCBN212 OEMSCBN212 12MM CARBIDE 2FL B/NOSED ALCRN
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Tail diameter | 12 mm |
| Length of cut | 25 mm |
| Type | general purpose carbide end mills |
| Machining material | steel, stainless steel, cast iron |
Show UNSPSC/ECL@SS
£ 32.85 excl. VAT
/ Each
£ 39.42 incl. VAT
- Usually arrives within 14 working days
