SANDVIK 316-12SL442-12020P1730 SOLID CARBIDE HEADS 6874186


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-12SL442-12020P 1730
rubix:317A4182
manufacturer :6874186
ean:7323220296910
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length22 mm
Length of cut14.4 mm
See all Specifications

Product details : SANDVIK 316-12SL442-12020P1730 SOLID CARBIDE HEADS 6874186


Technical specifications


Attributes
Diameter12 mm
Total length22 mm
Length of cut14.4 mm
Number of teeth4
Tail diameter11.7 mm
Type of tailRound
Machining materialAlloy Steel;Stainless Steel;Cast Iron;Nickel Based Super Alloy
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 124.67 excl. VAT
/ Each
£ 149.60 incl. VAT
  • Usually arrives within 14 working days