Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S6121.0 6706605
DORMER S6121.0 6706605
Solid carbide miller Dormer
References
dormer:
S6121.0
rubix:
376A3993
ean:
7320760681541
Technical specifications
Diameter
1
mm
Total length
80
mm
Length of cut
3
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S6121.0 6706605
Technical specifications
Attributes
Diameter
1
mm
Total length
80
mm
Length of cut
3
mm
Number of teeth
4
Tail diameter
3
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.70
excl. VAT
/
Each
£
68.04
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R2162305050CAK13P1630 COROMILL
SANDVIK 2S342-0953-076CMBM2CM SC MILLING CM PLURA 2 8352839
CUTLINE 893428 12MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
SANDVIK 2P341-0300-MA 1640 6260132
ROEBUCK CH32 VARI PITCH HOLE SAW 32MM
CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 12 855663
SANDVIK 2P121-1200-NCH10F SC MILLING CM PLURA 2 6259992
SANDVIK R216.24-20050OCC44P1620 SC MILLING CM PLURA 2 5908264
DORMER S813HA6.0 DRILL 6.00 MM 5983641
DORMER S5294.0XD6 6706505
DORMER S813HB16.0 DRILL 16.00 MM 5983520
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 5 862683
DORMER S803HA4.8 DRILL 4.80 MM 5983415
CUTLINE 893339 20MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 3 862573