SANDVIK R216.24-20050IAK38P1620 SC MILLING CM PLURA 2 5742906


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-20050IAK38P1620
rubix:318A0252
manufacturer :5742906
brand logo
brand logo
Technical specifications
Diameter20 mm
Total length125 mm
Length of cut38 mm
See all Specifications

Product details : SANDVIK R216.24-20050IAK38P1620 SC MILLING CM PLURA 2 5742906


Technical specifications


Attributes
Diameter20 mm
Total length125 mm
Length of cut38 mm
Number of teeth4
Tail diameter20 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 490.42 excl. VAT
/ Each
£ 588.50 incl. VAT
  • Usually arrives within 14 working days