SANDVIK 316-12SL442-12015P1730 SOLID CARBIDE HEADS 6874185
Solid monoblock carbide CoroMill 316 toroidal head for heavy milling (roughing) - Length up to 1.5xD - EH coupling
See technical informationReferences
Sandvik Coromant:316-12SL442-12015P 1730
Rubix:317A4180
Manufacturer :6874185
EAN:7323220296903

Product details : SANDVIK 316-12SL442-12015P1730 SOLID CARBIDE HEADS 6874185
Solid monoblock carbide CoroMill® 316 for heavy milling
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 11.7 mm |
| Number of teeth | 4 |
| Length of cut | 14.4 mm |
| Total length | 22 mm |
| Cutting material | carbide |
| Coating | pvd altin |
| Machining material | alloy steel;stainless steel;cast iron;nickel based super alloy |
Show UNSPSC/ECL@SS
£ 145.07 excl. VAT
/ Each
£ 174.08 incl. VAT
- Usually arrives within 14 working days
