• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 1P222-0318-XA1630 SC MILLING CM PLURA 1 7045740

SANDVIK 1P222-0318-XA1630 SC MILLING CM PLURA 1 7045740

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:1P222-0318-XA 1630
Rubix:318A3028
Manufacturer :7045740
EAN:7323221046347
brand logo
brand logo

Product details : SANDVIK 1P222-0318-XA1630 SC MILLING CM PLURA 1 7045740


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 33.73 excl. VAT
/ Each
£ 40.48 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R216.24-12050GCL26P 1620 5847657SANDVIK 1P220-0900-XA1630 SC MILLING CM PLURA 1 6259486SANDVIK 316-16HM450-16020P 1730 7611753MITSUBCARB MPXLRBD0300R030N180 ENDMILL COATED MSTAR 90043388R2162532-SVIK T-MAX DRILL.SANDVIK 2P460-1588-NA1630 SC MILLING CM PLURA 2 6255707SANDVIK 1K223-1200-100-NH H10F DURA SOLID CARBIDE END MILL 8412608CUTLINE VARICUT 5MM 0.25R CARBIDE UNEXQUAL HELIX END MILL CORNER RADSANDVIK 1P250-0635-XA1630 SC MILLING CM PLURA 1 7045803DORMER HSCO-XP SUPER-R CUTTER 12.0 C29512.0SANDVIK 1K233-0200-050-NA H10F DURA SOLID CARBIDE END MILL 8386807SANDVIK 2F342-1200-200-PDP2BM SC MILLING CM PLURA 2 8351778DORMER S23110.0 DRILL 10.00 MM 6706495DORMER S61212.0 6706615SANDVIK 1K223-1600-NH H10F DURA SOLID CARBIDE END MILL 8412587
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap