SANDVIK 316-10SM450C10030P 1730 7611708
Monoblock carbide CoroMill 316 toroidal multi-operation head
See technical informationReferences
Sandvik Coromant:316-10SM450C10030P 1730
Rubix:286A9776
Manufacturer :7611708
EAN:7323223928689

Product details : SANDVIK 316-10SM450C10030P 1730 7611708
Stable monoblock carbide CoroMill® 316 multi-operation head
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 9.7 mm |
| Number of teeth | 4 |
| Length of cut | 6 mm |
| Total length | 12.4 mm |
| Cutting material | carbide |
| Coating | pvd altin |
| Machining material | alloy steel;stainless steel;cast iron;nickel based super alloy |
Show UNSPSC/ECL@SS
£ 103.35 excl. VAT
/ Each
£ 124.02 incl. VAT
- Usually arrives within 14 working days
