Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S71512.0 DRILL 12.00 MM 6706633
DORMER S71512.0 DRILL 12.00 MM 6706633
Solid carbide miller Dormer
References
dormer:
S71512.0
rubix:
212A7696
ean:
7320760681824
Technical specifications
Diameter
12
mm
Total length
125
mm
Length of cut
75
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S71512.0 DRILL 12.00 MM 6706633
Technical specifications
Attributes
Diameter
12
mm
Total length
125
mm
Length of cut
75
mm
Number of teeth
3
Tail diameter
12
mm
Type of tail
HA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.20
excl. VAT
/
Each
£
139.44
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893362 4MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/S
DORMER S2293.0XD3 DRILL 3.00 MM X 3.0 MM 6706518
SANDVIK 2P212-0060-PC1620 SC MILLING CM PLURA 2 6260063
SANDVIK 1K357-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213650
DOR S813HA 20.0MM 3FLT SHRT LTH SPECTRUM ALN CTD
MITSUBCARB MPXLRBD0400R020N320 ENDMILL COATED MSTAR 90042856
SANDVIK R2163410050AK22P1630 COROMILL
CUTLINE 855675 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
SANDVIK RA216.24-2050AAK10P1630 SC MILLING CM PLURA 2 5739441
DORMER S5334.0XD4 6706543
CUTLINE 893422 3MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
SANDVIK 1P230-1905-XA1630 SC MILLING CM PLURA 1 7045722
SANDVIK 1K337-1200-300-XD 1730 DURA SOLID CARBIDE END MILL 8213628
SANDVIK 1B230-0800-XA 1630 6259432
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 5 862575