SANDVIK 316-10SM450-10020P1730 SOLID CARBIDE HEADS 7611702


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-10SM450-10020P 1730
rubix:317A9974
manufacturer :7611702
ean:7323223928627
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length12.4 mm
Length of cut5.5 mm
See all Specifications

Product details : SANDVIK 316-10SM450-10020P1730 SOLID CARBIDE HEADS 7611702


Technical specifications


Attributes
Diameter10 mm
Total length12.4 mm
Length of cut5.5 mm
Number of teeth4
Tail diameter9.7 mm
Type of tailRound
Machining materialAlloy Steel;Stainless Steel;Cast Iron;Nickel Based Super Alloy
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 74.35 excl. VAT
/ Each
£ 89.22 incl. VAT
  • Usually arrives within 14 working days