References
Dormer:S2292.0XD4
Rubix:2556875
EAN:7320760680667



Product details : DORMER S2292.0XD4 DRILL 2.00 MM X 4.0 MM 6706517
Technical specifications
Attributes
| Diameter | 2 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 4 mm |
| Number of teeth | 2 |
| Length of cut | 4 mm |
| Total length | 40 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 52.55 excl. VAT
/ Each
£ 63.06 incl. VAT
- Usually arrives within 14 working days
