SANDVIK 1P341-1600-XA1630 SC MILLING CM PLURA 1 6259878
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:1P341-1600-XA1630
Rubix:319A4921
Manufacturer :6259878




Technical specifications
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
Product details : SANDVIK 1P341-1600-XA1630 SC MILLING CM PLURA 1 6259878
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 16 mm |
| Number of teeth | 4 |
| Length of cut | 32 mm |
| Total length | 92 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | square |
| Angle of helix | 45 ° |
| Machining material | multi-material (hardness ≤ 48 hrc) |
| Capacity length | 32 mm |
| Cutting angle | 10.5 ° |
Show UNSPSC/ECL@SS
£ 143.34 excl. VAT
/ Each
£ 172.01 incl. VAT
- Usually arrives within 14 working days