SANDVIK 316-16FM650-16000L-1730 INSERT


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-16FM650-16000L 1730
rubix:269A7287
manufacturer :7611750
ean:7323223929105
brand logo
brand logo
Technical specifications
Diameter16 mm
Length of cut18.7 mm
Number of teeth6
See all Specifications

Product details : SANDVIK 316-16FM650-16000L-1730 INSERT


Technical specifications


Attributes
Diameter16 mm
Length of cut18.7 mm
Number of teeth6
Tail diameter15.5 mm
Type of tailThread
Machining materialSteel;Stainless Steel;Cast Iron;Special Alloys
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 133.00 excl. VAT
/ Each
£ 159.60 incl. VAT
  • Usually arrives within 14 working days