Copy Milling Cutter
Diameter | 20 mm |
---|---|
Total length | 25 mm |
Length of cut | 15 mm |
Diameter | 20 mm |
---|---|
Total length | 25 mm |
Length of cut | 15 mm |
Number of teeth | 1 |
Type of tail | Cylindrical |
Machining material | Steel;Stainless Steel;Cast Iron;Special Alloy;Others |
Usually arrives within 14 working days