Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H302211-14 MILLING CUTTERS SOLID CARBIDE 5081968
WALTERPROT H302211-14 MILLING CUTTERS SOLID CARBIDE 5081968
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302211-14
rubix:
357A4380
manufacturer :
5081968
ean:
4042446059484
Technical specifications
Diameter
14
mm
Tail diameter
14
mm
Product details
Technical specifications
Product details : WALTERPROT H302211-14 MILLING CUTTERS SOLID CARBIDE 5081968
Technical specifications
Attributes
Diameter
14
mm
Tail diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.57
excl. VAT
/
Each
£
187.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1P260-0100-XA1620 SC MILLING CM PLURA 1 6259825
SANDVIK R216.24-20050FCK44P 1620 5742949
SANDVIK R215.36-14060-AC26L1620 SC MILLING CM PLURA 2 5742805
WALTERPROT MC232.15.9W3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092189
CUTLINE 893346 D.10 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGH
CUTLINE 893359 D.20 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON
SANDVIK 316-12SM345-12025A H10F 5782699
SANDVIK 2S340-0500-100-MA 1640 6260162
SANDVIK 1K223-0200-NG H10F DURA SOLID CARBIDE END MILL 8412529
DORMER S52614.0 6706795
SANDVIK R215.3E-14030-AC26H1610 SC MILLING CM PLURA 2 5742642
SANDVIK 2P232-0700-NAH10F SC MILLING CM PLURA 2 6260088
DORMER P82112.7X6.0 BURR 12.70 MM X 6.00 MM 6814186
DORMER S74010.0 DRILL 10.00 MM 6706900
DORMER P811C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814152