Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P051-0800-OAO10A SC MILLING CM PLURA 2 7254431
SANDVIK 2P051-0800-OAO10A SC MILLING CM PLURA 2 7254431
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P051-0800-OA O10A
rubix:
319A5858
manufacturer :
7254431
ean:
7323221821234
Product details
Technical specifications
Product details : SANDVIK 2P051-0800-OAO10A SC MILLING CM PLURA 2 7254431
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
176.92
excl. VAT
/
Each
£
212.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1P330-0300-XA 1620 6259847
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 16 862592
DOR S813HA 2.0MM 3FLT SHRT LTH SPECTRUM ALN CTD
WALTERPROT MC232.9.53W2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092182
SANDVIK R215.36-05030-AC13H1610 SC MILLING CM PLURA 2 5742821
SANDVIK 1K354-2000-400-XD 1730 DURA SOLID CARBIDE END MILL 8213539
SANDVIK 316-16SM450-16020P 1730 7611765
SANDVIK R216.32-00430-AE04G 1620 PLURA SOLID CARBIDE END MILL 5742931
SANDVIK RA215.26-2050BAK15L1620 SC MILLING CM PLURA 2 5739939
CUTLINE VARICUT 8MM 1.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S90310.0 DRILL 10.00 MM 5983055
SANDVIK 1P231-1500-XA1630 SC MILLING CM PLURA 1 6259688
SANDVIK 2F342-0800-050-PD P2BM 8351756
SANDVIK 316-16CM800-16045G1730 316 SOLID CARBIDE HEAD 7611749
ROEBUCK CH22 VARI PITCH HOLE SAW 22MM