• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F342-0800-050-PD P2BM 8351756

SANDVIK 2F342-0800-050-PD P2BM 8351756


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F342-0800-050-PD P2BM
rubix:289A1572
manufacturer :8351756
ean:7323227192987
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F342-0800-050-PD P2BM 8351756


Technical specifications


Attributes
No attributes to display for this product
£ 107.25 excl. VAT
/ Each
£ 128.70 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2S440-1905-228-SD1725 SC MILLING CM PLURA 2 7858304GUHRING 05735 016.000 END MILL SOLID CARBIDE 16MM TYPE N 6527L FIRESANDVIK 316-12SM210-12005P1730 SOLID CARBIDE HEADS 7611727SANDVIK 1P221-0575-XB1630 SC MILLING CM PLURA 1 6259587SANDVIK 1K377-1000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213669CUTLINE 862824 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MMSANDVIK 2P370-1600-PB 1740 SOLID CARBIDE END MILL 6870030WALTERPROT MC232-03.0A4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022555DORMER S22718.0 6706826WALTERPROT H8006428-1 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150834SANDVIK R215.34C12040-DS12K1640 SC MILLING CM PLURA 2 5742614SANDVIK 316-10SM210-10010P1730 SOLID CARBIDE HEADS 7611695SANDVIK 1K334-0400-050-XC 1730 END MILL 8213482WALTER F2252.BN.160.Z06.12.S685 MILLING CUTTERS W/CARTRIDGES 5000725SANDVIK 1K334-1000-XB 1730 DURA SOLID CARBIDE END MILL 8213510

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories