2 flute carbide end mill - short series - weldon shank
Diameter | 16 mm |
---|---|
Total length | 75 mm |
Length of cut | 25 mm |
Number of teeth | 2 |
Tail diameter | 16 mm |
Angle of helix | 30 ° |
Type of tail | WELDON |
Machining material | Steels / Non-ferrous / Stainless steels / Cast iron |
Centre cut | Yes |
Usually arrives within 14 working days