Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P350-0800-OA O12M 7254451
SANDVIK 2P350-0800-OA O12M 7254451
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P350-0800-OA O12M
rubix:
289A1381
manufacturer :
7254451
ean:
7323221821326
Product details
Technical specifications
Product details : SANDVIK 2P350-0800-OA O12M 7254451
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
184.25
excl. VAT
/
Each
£
221.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2S440-0400-050-SD1725 SC MILLING CM PLURA 2 7858137
CUTLINE 893358 D.16 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON
SANDVIK 2F440-2000-300ASD1725 SC MILLING CM PLURA 2 7858285
CUTLINE 893375 12MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK R216.24-08050EAK19P 1620 5742887
CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 3 863103
SANDVIK 2N342-0600-PDP2BM SC MILLING CM PLURA 2 8351801
SANDVIK R216.22-02030AAI20G 1610 5743043
DORMER P8253.0X3.0 BURR 3.00 MM X 3.00 MM 6814196
SANDVIK 1K233-0800-050-NB H10F DURA SOLID CARBIDE END MILL 8386826
SANDVIK 2S342-1600-200-PBP2BM SC MILLING CM PLURA 2 8351941
CUTLINE 855674 3 FLUT CARBID END MILL STD SER WELDON SHNK ALUMINIUM MM
SANDVIK 1K365-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213595
DORMER S813HB7.0 DRILL 7.00 MM 5983555
DORMER S814HA2.0 END MILL 2.00 MM 5983576