Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2N342-0600-PDP2BM SC MILLING CM PLURA 2 8351801
SANDVIK 2N342-0600-PDP2BM SC MILLING CM PLURA 2 8351801
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2N342-0600-PD P2BM
rubix:
317A8062
manufacturer :
8351801
ean:
7323227193236
Product details
Technical specifications
Product details : SANDVIK 2N342-0600-PDP2BM SC MILLING CM PLURA 2 8351801
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.18
excl. VAT
/
Each
£
91.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2F380-1905-076ASD1745 SC MILLING CM PLURA 2 7963650
SANDVIK 1K334-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213489
CUTLINE 893310 D.10 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
DORMER S813HA8.0 DRILL 8.00 MM 5983506
DORMER S814HB5.0 END MILL 5.00 MM 5983627
WALTERPROT MC232-06.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022547
SANDVIK 2S220-1200-150-NC H10F 6260145
ROEBUCK CH41 VARI PITCH HOLE SAW 41MM
SANDVIK R216.64-10030-AO11G 1610 PLURA SOLID CARBIDE END MILL 5743655
SANDVIK 2F342-0794-038-PDP2BM SC MILLING CM PLURA 2 8351754
SANDVIK R216.T4-06030BAS10N1620 SC MILLING CM PLURA 2 5743023
CUTLINE 893354 D.6 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON S
DORMER S2623.0XR0.5 6706925
SANDVIK R216.32-00430-AE04G 1620 PLURA SOLID CARBIDE END MILL 5742931
CUTLINE 893412 4MM CARBIDE END MILL FOR ALUMINIUM 3 FLT S/S