Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1600-200-PBP2BM SC MILLING CM PLURA 2 8351941
SANDVIK 2S342-1600-200-PBP2BM SC MILLING CM PLURA 2 8351941
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-1600-200-PB P2BM
rubix:
318A9358
manufacturer :
8351941
ean:
7323227194196
Product details
Technical specifications
Product details : SANDVIK 2S342-1600-200-PBP2BM SC MILLING CM PLURA 2 8351941
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
264.92
excl. VAT
/
Each
£
317.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S803HA6.0 DRILL 6.00 MM 5982537
DORMER P801C3.0X3.0 BURR 3.00 MM X 3.00 MM 6814093
CUTLINE 893265 20MM CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 1K334-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213489
CUTLINE 893341 D.3 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
DORMER S76310.0XR0.5 END MILL 10.00 MM X 0.5 MM 6706852
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 16 862640
DORMER P80712.7X6.0 BURR 12.70 MM X 6.00 MM 6814128
DORMER S814HB10.0 END MILL 10.00 MM 5983604
SANDVIK 2S342-1588-229CMBM2CM SC MILLING CM PLURA 2 8353000
DORMER S9037.0 DRILL 7.00 MM 5983115
SANDVIK 316-16SM645-16004K1730 SOLID CARBIDE HEADS 7611774
WALTER H8E11118-E16-16 CONEFIT MILLING CUTTERS 5627129
CUTLINE 893386 12MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S
SANDVIK 2P341-0200-MA 1640 6260129