Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P440-1000-SD1725 SC MILLING CM PLURA 2 7858267
SANDVIK 2P440-1000-SD1725 SC MILLING CM PLURA 2 7858267
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P440-1000-SD 1725
rubix:
319A8307
manufacturer :
7858267
ean:
7323225031608
Product details
Technical specifications
Product details : SANDVIK 2P440-1000-SD1725 SC MILLING CM PLURA 2 7858267
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
146.67
excl. VAT
/
Each
£
176.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 893220 6MM CARBIDE END MILL 2FLT CUPP S/S
SANDVIK 2S342-1905-305CMBM2CM SC MILLING CM PLURA 2 8353022
WALTERPROT MC232-05.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022534
SANDVIK R216.52-04040RAL10G1630 SC MILLING CM PLURA 2 5743575
MITSUBCARB MPXLRBD0200R020N080 ENDMILL COATED MSTAR 90042827
SANDVIK 1K223-2500-100-NH H10F DURA SOLID CARBIDE END MILL 8412622
SANDVIK R216.34-08050-BC19P1630 SC MILLING CM PLURA 2 5743317
DORMER S22610.0 END MILL 10.00 MM 6706784
SANDVIK 1K232-0100-XA 1730 DURA SOLID CARBIDE END MILL 8213419
DORMER P82116.0X6.0 BURR 16.00 MM X 6.00 MM 6814187
SANDVIK R216.42-10030-AC19G1610 SC MILLING CM PLURA 2 5743466
SANDVIK R216.33-02050-AK70H 1620 5743148
DORMER S23310.0 DRILL 10.00 MM 6706562
SANDVIK RA216.23-1250AAK06P1630 SC MILLING CM PLURA 2 5740184
SANDVIK 2P231-1000-NA1630 SC MILLING CM PLURA 2 6260076