SANDVIK R216.34-08050-BC19P1630 SC MILLING CM PLURA 2 5743317


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.34-08050-BC19P1630
rubix:317A6140
manufacturer :5743317
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length63 mm
Length of cut19 mm
See all Specifications

Product details : SANDVIK R216.34-08050-BC19P1630 SC MILLING CM PLURA 2 5743317


Technical specifications


Attributes
Diameter8 mm
Total length63 mm
Length of cut19 mm
Number of teeth4
Tail diameter8 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 90.67 excl. VAT
/ Each
£ 108.80 incl. VAT
  • Usually arrives within 14 working days