Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P350-0600-OA O12M 7254438
SANDVIK 2P350-0600-OA O12M 7254438
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2P350-0600-OA O12M
rubix:
289A1421
manufacturer :
7254438
ean:
7323221821296
Product details
Technical specifications
Product details : SANDVIK 2P350-0600-OA O12M 7254438
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
151.25
excl. VAT
/
Each
£
181.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 5 863095
SANDVIK 2P051-0635-OAO10A SC MILLING CM PLURA 2 7254429
SANDVIK 2S342-0300-050-PAP2BM SC MILLING CM PLURA 2 8351860
CUTLINE 4 FLUTE CARBIDE END MILL STD SER WELDON SHANK OZMA MM 4 862754
SANDVIK 1K377-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213673
DORMER S2332.0XD3 6706553
SANDVIK 2S440-0953-152-SD1725 SC MILLING CM PLURA 2 7858292
DORMER S22612.0 END MILL 12.00 MM 6706785
DORMER S94420.0 END MILL 20.00 MM 5982901
SANDVIK R215.34C16040-DS16K1640 SC MILLING CM PLURA 2 5742625
SANDVIK 316-12SM450C12010P 1730 7611739
DORMER S803HB14.0 DRILL 14.00 MM 5982525
SANDVIK R216.24-06030CAI06G1610 SC MILLING CM PLURA 2 5742886
CUTLINE 893394 10MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
SANDVIK 316-12CM600-12060G 1730 7611721