DORMER S803HB14.0 DRILL 14.00 MM 5982525


Key-way cutter S803HA

References
dormer:S803HB14.0
rubix:2015637
ean:7320760641538
Slot Drill 14.00 mm DIN 6527K
brand logo
Technical specifications
Diameter14 mm
Total length75 mm
Number of teeth3
See all Specifications

Product details : DORMER S803HB14.0 DRILL 14.00 MM 5982525


VHM Extra short key-way cutter with DIN 6535 HA shaft DIN 6527 N 30° ALNOVA coated 3-cutter for steel <1620 N/mm². Stainless steel. Cast iron. Nickel and nickel alloys. Copper and brass alloys. Aluminium and aluminium-magnesium alloys synthetic materials and metal ceramics <550 HB.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Diameter14 mm
Total length75 mm
Number of teeth3
Tail diameter14 mm
Type of tailHA
Machining materialSteel, stainless steel, cast iron, nickel and nickel alloys, copper, brass alloys, aluminium and aluminium-magnesium alloys, synthetic materials and metal ceramics
Body materialCarbide
Show UNSPSC/ECL@SS
£ 111.30 excl. VAT
/ Each
£ 133.56 incl. VAT
  • Usually arrives within 14 working days