• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-0300-050-PAP2BM SC MILLING CM PLURA 2 8351860

SANDVIK 2S342-0300-050-PAP2BM SC MILLING CM PLURA 2 8351860


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S342-0300-050-PA P2BM
rubix:317A9014
manufacturer :8351860
ean:7323227193700
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2S342-0300-050-PAP2BM SC MILLING CM PLURA 2 8351860


Technical specifications


Attributes
No attributes to display for this product
£ 67.93 excl. VAT
/ Each
£ 81.52 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K357-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213646GUHRING 03197 010.000 MILLS CARBIDE UNIVERS 9031970100000DORMER S76516.0 END MILL 16.00 MM 6706869SANDVIK 2F340-0953-228-SC1745 SC MILLING CM PLURA 2 7419198DORMER S26012.0 END MILL 12.00 MM 6706919SANDVIK 316-10CM400-10060G 1730 7611647SANDVIK 2N342-1000-PDP2BM SC MILLING CM PLURA 2 8351806WALTERPROT MC232-16.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568734SANDVIK 1B231-0953-XA1620 SC MILLING CM PLURA 1 6259437CUTLINE 832300 4VARI CARBIDFLUT ENDMLL STRT SHNK SPCL AERCORN RAD OZMXSANDVIK R216.24-08050EBC19P1620 SC MILLING CM PLURA 2 5742892SANDVIK 1P341-1400-XA1620 SC MILLING CM PLURA 1 6259886SANDVIK 2F380-2000-635ASD1745 SC MILLING CM PLURA 2 7963633SANDVIK 2S342-1600-500CMBM2CM SC MILLING CM PLURA 2 8353007CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - WELDON SHANK MM 2 862584

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories