Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-1270-304-SD1725 SC MILLING CM PLURA 2 7858297
SANDVIK 2S440-1270-304-SD1725 SC MILLING CM PLURA 2 7858297
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-1270-304-SD 1725
rubix:
319A5551
manufacturer :
7858297
ean:
7323225031905
Product details
Technical specifications
Product details : SANDVIK 2S440-1270-304-SD1725 SC MILLING CM PLURA 2 7858297
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
179.67
excl. VAT
/
Each
£
215.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S9036.0 END MILL 6.00 MM 5983108
WALTERPROT H302611-3.5 MILLING CUTTERS SOLID CARBIDE 5082069
ROEBUCK LDXM032SS LDX TCT HOLE SAW 32MM SHORT
CUTLINE VARICUT 20MM 2.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
SANDVIK R216.42-04030-AK08AH10F SC MILLING CM PLURA 2 5743510
WALTERPROT H4044918-2-30 ADVANCED MILLING CUTTER 5150526
CUTLINE 833138 4VARI CARBIDFLUT ENDMLL STR SHNK SPCL AERCORN RAD OZMXM
DORMER S812HB10.0 DRILL 10.00 MM 5983544
CUTLINE 862817 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MM
SANDVIK R215.H4-20050EAC06H1610 SC MILLING CM PLURA 2 5742501
ROEBUCK CH89 VARI PITCH HOLE SAW 89MM
DORMER S52312.0XR3.0 6706753
SANDVIK 2P050-0600-OA O10A 7254419
SANDVIK R216.42-12030-AP12G1610 SC MILLING CM PLURA 2 5743517
SANDVIK R216.42-02530-HC25G1700 SC MILLING CM PLURA 2 5963305