• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 2P050-0600-OA O10A 7254419

SANDVIK 2P050-0600-OA O10A 7254419

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:2P050-0600-OA O10A
Rubix:289A1428
Manufacturer :7254419
EAN:7323221821111
brand logo
brand logo

Product details : SANDVIK 2P050-0600-OA O10A 7254419


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 167.74 excl. VAT
/ Each
£ 201.29 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK RA215.24-0450AAK13L1620 SC MILLING CM PLURA 2 5739948SANDVIK R2162304050CAK11P1630 COROMILLDORMER S61012.0 DRILL 12.00 MM 6706600"PRESTO 401311-381-14 1.3/8""x1.1/4"" HSS BS122/4 SCREW SHANK N/S ENDMILL"DORMER S7675.0XR0.5 6707018SANDVIK 2F340-0635-152-SC1745 SC MILLING CM PLURA 2 7419195SANDVIK 1K223-2500-NH H10F DURA SOLID CARBIDE END MILL 8412589SANDVIK 2S340-2000-300-MA1640 SC MILLING CM PLURA 2 6260159SANDVIK 1P222-1270-XA1630 SC MILLING CM PLURA 1 7045744SANDVIK 316-10SM450-10005P 1730 316 SOLID CARBIDE HEAD 7611699GUHRING 03682 006.000 MILLS CARBIDE UNIVERS 9036820060000SANDVIK 2F380-1200-100ASD1745 SC MILLING CM PLURA 2 7963623CUTLINE 893176 D.5 R1.0 VARI CUT 39/42 CARB. END MILL - Z4 CUPP RADIUSDORMER S7406.0 6706898WALTERPROT MC232.9.53W4D038C-WJ30ED SC MILLING CUTTERS PERFORM 7568745
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap