Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H4044918-2-30 ADVANCED MILLING CUTTER 5150526
WALTERPROT H4044918-2-30 ADVANCED MILLING CUTTER 5150526
Solid carbide miller Walter Prototyp
References
walter prototyp:
H4044918-2-30
rubix:
355A7792
manufacturer :
5150526
ean:
4042446137403
Product details
Technical specifications
Product details : WALTERPROT H4044918-2-30 ADVANCED MILLING CUTTER 5150526
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
104.72
excl. VAT
/
Each
£
125.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K333-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213465
DORMER S52620.0 6706798
WALTER H602111-6 MILLING CUTTERS 5083347
SANDVIK 1K377-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213668
DORMER S813HA4.5 DRILL 4.50 MM 5983637
SANDVIK 2B330-0600-NC H10F PLURA SOLID CARBIDE END MILL 6259975
WALTERPROT H302211-7 MILLING CUTTERS SOLID CARBIDE 5081963
DORMER P811C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814150
DORMER S6123.0 6706609
DORMER S52316.0XR1.0 6706754
SANDVIK 2F341-0600-050-SC 1710 7419250
SANDVIK 316-12BM440-12060G 1730 316 SOLID CARBIDE HEAD 7611713
DORMER S6372.0 6706872
SANDVIK 2S440-1588-076-SD1725 SC MILLING CM PLURA 2 7858298
DORMER S76512.0 END MILL 12.00 MM 6706867