Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-1600-400ASD1725 SC MILLING CM PLURA 2 7858281
SANDVIK 2F440-1600-400ASD1725 SC MILLING CM PLURA 2 7858281
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F440-1600-400ASD 1725
rubix:
318A3858
manufacturer :
7858281
ean:
7323225031745
Product details
Technical specifications
Product details : SANDVIK 2F440-1600-400ASD1725 SC MILLING CM PLURA 2 7858281
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
361.17
excl. VAT
/
Each
£
433.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S5346.0 6706578
SANDVIK R215.24-04050BAC11H1610 SC MILLING CM PLURA 2 5742670
SANDVIK 1P330-0476-XA1620 SC MILLING CM PLURA 1 7045781
SANDVIK 2S220-0400-030-NCH10F SC MILLING CM PLURA 2 6260148
WALTERPROT MC232-08.0W3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353981
DORMER S803HB9.0 DRILL 9.00 MM 5982573
DORMER S813HB2.0 DRILL 2.00 MM 5983527
SANDVIK R216.32-00630-AE06G1620 SC MILLING CM PLURA 2 5742981
SANDVIK 1P230-1400-XA1630 SC MILLING CM PLURA 1 6259633
SANDVIK 1K333-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213465
SANDVIK 316-12SM345-12010A H10F 5782698
DORMER P83712.7X6.0 BURR 12.70 MM X 6.00 MM 6814213
SANDVIK R216.42-02030-AI20G 1610 5743452
DOR CARB TIALN-X END MILL BN 5.0
CUTLINE 2 FLUTE CARBIDE SHORT SERIES STRAIGHT SHANK OZMA MM 2 862596