Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P330-0476-XA1620 SC MILLING CM PLURA 1 7045781
SANDVIK 1P330-0476-XA1620 SC MILLING CM PLURA 1 7045781
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P330-0476-XA 1620
rubix:
318A1934
manufacturer :
7045781
ean:
7323221046750
Product details
Technical specifications
Product details : SANDVIK 1P330-0476-XA1620 SC MILLING CM PLURA 1 7045781
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.60
excl. VAT
/
Each
£
40.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.32-00630-AI06G1620 SC MILLING CM PLURA 2 5742985
SANDVIK 316-12CM600-12045G 1730 7611720
SANDVIK 316-12CM210-12045G 1730 316 SOLID CARBIDE HEAD 7611716
DORMER S814HB4.0 END MILL 4.00 MM 5983624
SANDVIK R216.24-20050IBC38P1620 SC MILLING CM PLURA 2 5742912
CUTLINE 862869 2FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
SANDVIK 2S440-0600-050-SD1725 SC MILLING CM PLURA 2 7858139
DORMER S2605.0 END MILL 5.00 MM 6706915
SANDVIK 7045785 1P330-1588-XA 1620
WALTERPROT MC232-05.0W2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022534
CUTLINE 3 FLUT CARBID END MILL STD SER STR SHANK ALUMINIUM MM 5 843401
SANDVIK R216.62-01030-AO20G 1610 5743567
CUTLINE 4 FLUTE CARBIDE END MILL STD SER STRAIGHT SHANK MM 16 862724
DORMER P81716.0X6.0 COUNTERSINK 16.00 MM X 6.00 MM 6814176
DORMER S7184.0 END MILL 4.00 MM 6706770