Solid carbide miller Sandvik Coromant
Diameter | 12 mm |
---|---|
Total length | 14.5 mm |
Length of cut | 6.5 mm |
Diameter | 12 mm |
---|---|
Total length | 14.5 mm |
Length of cut | 6.5 mm |
Number of teeth | 3 |
Tail diameter | 11.7 mm |
Type of tail | round |
Machining material | aluminium based alloy |
Body material | carbide |
Usually arrives within 14 working days