• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Milling cutter accessories
Milling tool tip
SANDVIK 419R-1405M-PM 1130 7101002

SANDVIK 419R-1405M-PM 1130 7101002


Milling tool tip Sandvik Coromant

References
sandvik coromant:419R-1405M-PM 1130
rubix:287A2338
manufacturer :7101002
ean:7323221286606
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 419R-1405M-PM 1130 7101002


Technical specifications


Attributes
No attributes to display for this product
£ 13.28 excl. VAT
/ Each
£ 15.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTER P3204-D08 WSM36 MILLING INSERT 5591800WALTER MX22-2E100N01-GD8 WSM23S GROOVING INSERTS MX SYSTEM 7378995SANDVIK R390-11 T3 20E-PM 1130 390 INSERT FOR MILLING 6906948SANDVIK R590-110504H-NW H10 5747601SANDVIK 345L-1305M-PM4340 COROMILL 345/490 INSERT 7564414SANDVIK R210-140512M-PM1010 MILLING CM T-/U-MAX&SCREWCLAMP 5742712SANDVIK HNGF090520-KM3220 SANDVIK AUTO MILLING 6924057SANDVIK R245-12 T3 M-PH 4220 245 INSERT FOR MILLING 5744004SANDVIK 360L-2807M-PH4330 MILLING CM T-/U-MAX&SCREWCLAMP 7564431SANDVIK R300-1240M-PH4220 MILLING CM T-/U-MAX&SCREWCLAMP 5744430SANDVIK R216-30 06 M-M 4340 INSERT 7564473SANDVIK SBEN1204ZZ3220 SANDVIK AUTO MILLING 5748857SANDVIK R245-12T3K-MMK20W MILLING CM T-/U-MAX&SCREWCLAMP 5744005SANDVIK L331.1A-115063H-WL1040 MILLING CM T-/U-MAX&SCREWCLAMP 5907124SANDVIK R390-18 06 08M-PM 4340 7564399

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories