Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P240-0476-XA1630 SC MILLING CM PLURA 1 7045749
SANDVIK 1P240-0476-XA1630 SC MILLING CM PLURA 1 7045749
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P240-0476-XA 1630
rubix:
318A1812
manufacturer :
7045749
ean:
7323221046439
Product details
Technical specifications
Product details : SANDVIK 1P240-0476-XA1630 SC MILLING CM PLURA 1 7045749
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.13
excl. VAT
/
Each
£
40.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S71516.0 6706635
SANDVIK 1K232-0800-XB 1730 DURA SOLID CARBIDE END MILL 8213425
CUTLINE 893391 5MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
SANDVIK 2S342-0400-020-PAP2BM SC MILLING CM PLURA 2 8351863
SANDVIK 1K223-0800-050-NH H10F DURA SOLID CARBIDE END MILL 8412600
DORMER P8136.0X6.0 BURR 6.00 MM X 6.00 MM 6814155
MITSUBCARB MPXLRBD0300R010N300 ENDMILL COATED MSTAR 90042838
DORMER S813HB4.0 DRILL 4.00 MM 5983545
SANDVIK 2F440-2000-300ASD1725 SC MILLING CM PLURA 2 7858285
SANDVIK 1K223-0400-050-NG H10F DURA SOLID CARBIDE END MILL 8412594
DORMER S5292.0XD6 DRILL 2.00 MM X 6.0 MM 6706501
DOR CARB TIALN-X CUTTER 1.5
SANDVIK 1K223-1200-300-NH H10F DURA SOLID CARBIDE END MILL 8412610
DORMER S76710.0XR0.5 6707026
SANDVIK 1K253-2500-NB H10F DURA SOLID CARBIDE END MILL 8389111