Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S71516.0 6706635
DORMER S71516.0 6706635
Solid carbide miller Dormer
References
dormer:
S71516.0
rubix:
376A4094
ean:
7320760681848
Technical specifications
Diameter
16
mm
Total length
150
mm
Length of cut
75
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S71516.0 6706635
Technical specifications
Attributes
Diameter
16
mm
Total length
150
mm
Length of cut
75
mm
Number of teeth
3
Tail diameter
16
mm
Type of tail
HA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.98
excl. VAT
/
Each
£
188.38
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA216.24-3250BAK16H1620 SC MILLING CM PLURA 2 5739968
SANDVIK 2P342-0635-PBP2BM SC MILLING CM PLURA 2 8351833
SANDVIK R215.H4-12050DAK08P1620 SC MILLING CM PLURA 2 5847803
CUTLINE 893255 20MM CARBIDE END MILL 3 FLT CUPP WELDON
SANDVIK 1K337-0800-050-XD 1730 END MILL 8213619
SANDVIK R216.23-02050BAK70H 1620 5742868
CUTLINE UK-OEMSCBN202 OEMSCBN202 2MM CARBIDE 2FL B/NOSED ALCRN
DORMER S50110.0 DRILL 10.00 MM 5983122
GUHRING 05532 008.000 END MILLS SOLID CARBIDE 8.000 MM DIN 6527L FIRE
CUTLINE 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 4 843400
SANDVIK 2F340-1905-304CSC1745 SC MILLING CM PLURA 2 7419245
DORMER P8078.0X6.0 BURR 8.00 MM X 6.00 MM 6814126
DORMER S7676.0XR0.5 6707020
SANDVIK R216.24-14050GAK26H 1620 5743094
DORMER S813HA4.5 DRILL 4.50 MM 5983637