SANDVIK 1K223-1200-300-NH H10F DURA SOLID CARBIDE END MILL 8412610

CoroMill® Dura solid carbide end mill for non-ferrous materials

See technical information
References
Sandvik Coromant:8412610
Rubix:254A4924
Manufacturer :8412610
EAN:7323227442778
brand logo
Technical specifications
Diameter12 mm
Type of tailweldon
Tail diameter12 mm
See all Specifications

Product details : SANDVIK 1K223-1200-300-NH H10F DURA SOLID CARBIDE END MILL 8412610


CoroMill® Dura is a new range of high-performing versatile solid end mills. The concept offers true flexibility in roughing to finishing operations in multiple materials. The key to success lies in the unique WhisperKut™ technology, which effectively breaks up harmful harmonics, making smooth and stable milling easier than ever before.
CoroMill® Dura, solid carbide end mill for general machining

Strengths

3 flutes with 1.5–3×D cutting length
Versatile end milling with excellent surface quality and reduced burr formation
Easy to choose, easy to use with plug and play and clear, simple indications on how to choose variants
Can be reconditioned up to three times to original specifications
WhisperKut™ technology

Technical specifications


Attributes
Diameter12 mm
Type of tailweldon
Tail diameter12 mm
Number of teeth3
Length of cut18 mm
Total length83 mm
Centre cutyes (center cutting)
Cutting materialcarbide
Coatinguncoated
Typecoromill® dura
Angle of helix35 °
Machining materialn
Capacity length36 mm
Cutting angle6 °
Show UNSPSC/ECL@SS
£ 108.76 excl. VAT
/ Each
£ 130.51 incl. VAT
  • Usually arrives within 14 working days