Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S440-1000-050-SD1725 SC MILLING CM PLURA 2 7858253
SANDVIK 2S440-1000-050-SD1725 SC MILLING CM PLURA 2 7858253
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S440-1000-050-SD 1725
rubix:
319A8316
manufacturer :
7858253
ean:
7323225031462
Product details
Technical specifications
Product details : SANDVIK 2S440-1000-050-SD1725 SC MILLING CM PLURA 2 7858253
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
146.67
excl. VAT
/
Each
£
176.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER P8429.6X6.0 BURR 9.60 MM X 6.00 MM 6814218
SANDVIK 1B240-0800-XA 1630 SOLID CARBIDE BALL NOSE END MILL 6259470
SANDVIK R216.24-20050ICK44P 1620 SOLID CARBIDE END MILL 5742921
SANDVIK 1K233-1200-100-NB H10F DURA SOLID CARBIDE END MILL 8386846
DORMER P815C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814170
SANDVIK 1K223-0400-050-NG H10F DURA SOLID CARBIDE END MILL 8412594
DORMER S803HB4.8 DRILL 4.80 MM 5982557
SANDVIK R216.42-01530-AI15G1610 SC MILLING CM PLURA 2 5743417
SANDVIK 1K223-1600-NB H10F DURA SOLID CARBIDE END MILL 8386781
CUTLINE 862980 10MM 2FL CARBID BALLNOSE SLOTDRILL SHORT STR SHK OZMA
SANDVIK 1P220-0900-XB1630 SC MILLING CM PLURA 1 6259541
SANDVIK 1K377-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213674
DORMER S812HA8.0 DRILL 8.00 MM 5983538
SANDVIK 1K223-0800-NH H10F DURA SOLID CARBIDE END MILL 8412584
CUTLINE 893437 D.12 BALL NOSE CARBIDE END MILL FOR ALU - 2 FLUTES STRA