Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B240-0800-XA 1630 SOLID CARBIDE BALL NOSE END MILL 6259470
SANDVIK 1B240-0800-XA 1630 SOLID CARBIDE BALL NOSE END MILL 6259470
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1B240-0800-XA 1630
rubix:
258A3173
manufacturer :
6259470
Product details
Technical specifications
Product details : SANDVIK 1B240-0800-XA 1630 SOLID CARBIDE BALL NOSE END MILL 6259470
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.43
excl. VAT
/
Each
£
88.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB MPXLRBD0050R005N020 ENDMILL COATED MSTAR 90042799
DORMER S5313.0XD3 6706474
WALTERPROT MC232-08.0W3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022548
SANDVIK RA216.24-3250BAK16P1630 SC MILLING CM PLURA 2 5739979
MITSUBCARB MPXLRBD0300R050N180 ENDMILL COATED MSTAR 90042848
SANDVIK 2F440-1600-200ASD1725 SC MILLING CM PLURA 2 7858282
SANDVIK R216.24-12050GAK26P 1620 5743068
DORMER P8376.0X6.0 BURR 6.00 MM X 6.00 MM 6814211
SANDVIK 2S342-0794-076-PBP2BM SC MILLING CM PLURA 2 8351874
DORMER S5338.0 6706548
SANDVIK R216.24-06030BAJ06G 1610 SOLID CARBIDE END MILL 5742883
SANDVIK 2P360-1600-PA1630 SC MILLING CM PLURA 2 6260140
DORMER P82112.7X6.0 BURR 12.70 MM X 6.00 MM 6814186
CUTLINE 862824 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZMAX MM
DORMER S26010.0 END MILL 10.00 MM 6706918