Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P815C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814170
DORMER P815C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814170
Solid carbide miller Dormer
References
dormer:
P815C8.0X6.0
rubix:
2578956
ean:
7320760688113
Technical specifications
Diameter
8
mm
Total length
19
mm
Length of cut
64
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P815C8.0X6.0 BURR 8.00 MM X 6.00 MM 6814170
Technical specifications
Attributes
Diameter
8
mm
Total length
19
mm
Length of cut
64
mm
Tail diameter
6
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.60
excl. VAT
/
Each
£
29.52
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2P340-0250-PA 1630 6260097
SANDVIK 1K233-0500-100-NA H10F DURA SOLID CARBIDE END MILL 8386823
GUHRING 03197 010.000 MILLS CARBIDE UNIVERS 9031970100000
WALTERPROT H302211-3 MILLING CUTTERS SOLID CARBIDE 5081955
SANDVIK 1K233-2500-200-NB H10F DURA SOLID CARBIDE END MILL 8386862
SANDVIK R216.42-01030-AE10G 1620 PLURA SOLID CARBIDE END MILL 5743447
SANDVIK R216.24-12050GCK26P1620 SC MILLING CM PLURA 2 5743084
SANDVIK R216.24-16050IAK32H1620 SC MILLING CM PLURA 2 5743057
SANDVIK 1K223-2500-050-NH H10F DURA SOLID CARBIDE END MILL 8412621
SANDVIK R216.34-12030-BC26B1620 SC MILLING CM PLURA 2 5743320
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 8 863097
WALTERPROT H302914-3 MILLING CUTTERS SOLID CARBIDE 5082284
SANDVIK 1K233-2500-NB H10F DURA SOLID CARBIDE END MILL 8386794
DORMER S803HB4.0 DRILL 4.00 MM 5982553
MITSUBCARB MPXLRBD0040R005N020 ENDMILL COATED MSTAR 90043373