Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-1588-228-SC1745 SC MILLING CM PLURA 2 7419205
SANDVIK 2F340-1588-228-SC1745 SC MILLING CM PLURA 2 7419205
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-1588-228-SC 1745
rubix:
318A7770
manufacturer :
7419205
ean:
7323222411823
Product details
Technical specifications
Product details : SANDVIK 2F340-1588-228-SC1745 SC MILLING CM PLURA 2 7419205
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
286.00
excl. VAT
/
Each
£
343.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.42-00530-HC05G1700 SC MILLING CM PLURA 2 5963274
SANDVIK R216.34-08040-BC19K1640 SC MILLING CM PLURA 2 5743100
DORMER S813HB3.5 DRILL 3.50 MM 5983542
SANDVIK 1K365-0800-050-XD 1730 DURA SOLID CARBIDE END MILL 8213594
CUTLINE UK-OEMSC416 OEMSC416 16MM CARBIDE 4FL END MILL ALCRN
DORMER S7403.0 6706895
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 4 862682
SANDVIK 1P240-1000-XA 1630 PLURA SOLID CARBIDE END MILL 6259717
SANDVIK 316-10BM210-10050G1730 SOLID CARBIDE HEADS
SANDVIK 2F340-2000-300-SC 1745 7419176
CUTLINE 893245 20MM CARBIDE END MILL 3 FLT CUPP S/S
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SERIES WELDON SHANK MM 8 862685
SANDVIK 2P210-0300-NCN20C SC MILLING CM PLURA 2 6260051
DORMER S76612.0 END MILL 12.00 MM 6707011
CUTLINE 4 FLUTE CARBIDE END MILL STD SERIES WELDON SHANK MM 1 862727