SANDVIK 316-10BM210-10050G1730 SOLID CARBIDE HEADS


Solid carbide miller Sandvik Coromant

References
sandvik coromant:316-10BM210-10050G 1730
rubix:296A2308
manufacturer :7611642
ean:7323223928221
brand logo
brand logo
Technical specifications
Diameter10 mm
Length of cut11.8 mm
Number of teeth2
See all Specifications

Product details : SANDVIK 316-10BM210-10050G1730 SOLID CARBIDE HEADS


Technical specifications


Attributes
Diameter10 mm
Length of cut11.8 mm
Number of teeth2
Tail diameter9.7 mm
Type of tailThread
Machining materialSteel;Stainless Steel;Cast Iron;Special Alloys
CoatingPVD AlTiN
Body materialCarbide
Show UNSPSC/ECL@SS
£ 59.84 excl. VAT
/ Each
£ 71.81 incl. VAT
  • Usually arrives within 14 working days