• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(460)
  • Drilling(22,517)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,109)
  • Electro-erosion equipment(33)
  • Abrasives(6,357)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2P440-0800-SD1725 SC MILLING CM PLURA 2 7858266

SANDVIK 2P440-0800-SD1725 SC MILLING CM PLURA 2 7858266


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P440-0800-SD 1725
rubix:317A3563
manufacturer :7858266
ean:7323225031592
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2P440-0800-SD1725 SC MILLING CM PLURA 2 7858266


Technical specifications


Attributes
No attributes to display for this product
£ 105.42 excl. VAT
/ Each
£ 126.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2P170-0800-NAH10F SC MILLING CM PLURA 2 6260043SANDVIK 2F342-1000-200-PDP2BM SC MILLING CM PLURA 2 8351773SANDVIK R216.42-05030-AC07G1700 SC MILLING CM PLURA 2 5963311SANDVIK 2S342-1200-100CMBM2CM SC MILLING CM PLURA 2 8352900SANDVIK 1K233-0600-050-NB H10F DURA SOLID CARBIDE END MILL 8386824DORMER S23112.0 DRILL 12.00 MM 6706496SANDVIK 1K334-1200-400-XD 1730 DURA SOLID CARBIDE END MILL 8213498SANDVIK R216.23-04050CAK11H1620 SC MILLING CM PLURA 2 5742914DORMER S2333.0XD3 6706555SANDVIK 2S342-1905-152-PBP2BM SC MILLING CM PLURA 2 8351943CUTLINE VARICUT 4MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFERDORMER S5345.0 6706577CUTLINE UK-OEMSC303 OEMSC303 3MM CARBIDE 3FL SLOT DRILL ALCRNDORMER S2313.0XD6 DRILL 3.00 MM X 6.0 MM 6706489SANDVIK 2P210-0600-NCN20C SC MILLING CM PLURA 2 6260054

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories