Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5345.0 6706577
DORMER S5345.0 6706577
Solid carbide miller Dormer
References
dormer:
S5345.0
rubix:
376A3954
ean:
7320760681268
Technical specifications
Diameter
5
mm
Total length
50
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5345.0 6706577
Technical specifications
Attributes
Diameter
5
mm
Total length
50
mm
Length of cut
9
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.95
excl. VAT
/
Each
£
55.14
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R216.38-25045ICC45K1640 SC MILLING CM PLURA 2 5847799
SANDVIK 1K334-0800-050-XD 1730 DURA SOLID CARBIDE END MILL 8213488
CUTLINE 2 FLUTE CARBIDE - SHORT SERIES - STRAIGHT SHANK MM 10 862578
CUTLINE 893305 D.8 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
CUTLINE UK-OEMSCBN212 OEMSCBN212 12MM CARBIDE 2FL B/NOSED ALCRN
ROEBUCK CH60 VARI PITCH HOLE SAW 60MM
SANDVIK 1K357-1200-100-XD 1730 DURA SOLID CARBIDE END MILL 8213650
SANDVIK R216.24-08030CAI08G1610 SC MILLING CM PLURA 2 5742922
ROEBUCK CH114 VARI PITCH HOLE SAW 114MM
SANDVIK 2P342-1600-MBM2CM SC MILLING CM PLURA 2 8352818
SANDVIK R2162304050CAK11P1630 COROMILL
CUTLINE UK-OEMSC312 OEMSC312 12MM CARBIDE 3FL SLOT DRILL ALCRN
DORMER S5332.0XD4 6706539
SANDVIK 1P220-2540-XA1630 SC MILLING CM PLURA 1 7045779
DORMER S812HA2.5 DRILL 2.50 MM 5983512