• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 2S342-1905-152-PBP2BM SC MILLING CM PLURA 2 8351943

SANDVIK 2S342-1905-152-PBP2BM SC MILLING CM PLURA 2 8351943

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:2S342-1905-152-PB P2BM
Rubix:318A2794
Manufacturer :8351943
EAN:7323227194219
brand logo
brand logo

Product details : SANDVIK 2S342-1905-152-PBP2BM SC MILLING CM PLURA 2 8351943


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 458.33 excl. VAT
/ Each
£ 550.00 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2F340-1905-076-SC1745 SC MILLING CM PLURA 2 7419207DORMER S53310.0 6706549SANDVIK 2P342-0300-PAP2BM SC MILLING CM PLURA 2 8351817CUTLINE 893265 20MM CARBIDE END MILL 4 FLT CUPP S/SCUTLINE 893362 4MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/SSANDVIK R216.62-03030-AO04G1610 SC MILLING CM PLURA 2 5743571SANDVIK 2S342-1200-100CMBM2CM SC MILLING CM PLURA 2 8352900SANDVIK 316-16HM450C16020P 1730 SOLID CARBIDE HEAD 7611754CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES MM 4 867477MITSUBCARB MPXLRBD0150R010N120 ENDMILL COATED MSTAR 90042818CUTLINE 893259 5MM CARBIDE END MILL 4 FLT CUPP S/SDORMER C92025.0 END MILL 25.00 MM 5985744CUTLINE 3 FLUTE SLOT DRILL HSS CO8% STANDARD SERIES TIALN MM 8 867493WALTERPROT H302611-4 MILLING CUTTERS SOLID CARBIDE 5082070DORMER S76514.0 END MILL 14.00 MM 6706868
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap