Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P231-1905-XA1630 SC MILLING CM PLURA 1 7045730
SANDVIK 1P231-1905-XA1630 SC MILLING CM PLURA 1 7045730
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P231-1905-XA 1630
rubix:
319A2893
manufacturer :
7045730
ean:
7323221046248
Product details
Technical specifications
Product details : SANDVIK 1P231-1905-XA1630 SC MILLING CM PLURA 1 7045730
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT MC232-02.5A4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022554
SANDVIK 1P240-2500-XA 1630 6259722
SANDVIK 2P210-0400-NCN20C SC MILLING CM PLURA 2 6260052
CUTLINE 3 FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM MM 18 843415
CUTLINE 893253 12MM CARBIDE END MILL 3 FLT CUPP WELDON
CUTLINE 893430 20MM CARBIDE END MILL FOR ALUMINIUM 3 FLT WELDON
WALTERPROT MC232-12.0W4B150C-WJ30ED SC MILLING CUTTERS PERFORM 7568726
CUTLINE 893393 8MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
CUTLINE 862915 4 VARI FLUT CARBID END MILL SHRT SER WELDON SHNK OZDY M
SANDVIK 2P160-0400-NAH10F SC MILLING CM PLURA 2 6260027
SANDVIK 2H310-1200-150-SC6060 SC MILLING CM PLURA 2 7503710
WALTERPROT MC232-12.0W4B100C-WJ30ED SC MILLING CUTTERS PERFORM 7568725
DORMER S802HA5.0 DRILL 5.00 MM 5983453
CUTLINE 893324 6MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S
DORMER S52512.0 6706815