WALTERPROT MC232-02.5A4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022554


Solid carbide shoulder/slot mills

References
walter prototyp:MC232-02.5A4B-WJ30ED
rubix:2593876
manufacturer :7022554
ean:4042446271565
brand logo
brand logo
Technical specifications
Diameter4 mm
Total length57 mm
Length of cut8 mm
See all Specifications

Product details : WALTERPROT MC232-02.5A4B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022554


Solid carbide shoulder/slot mills MC232-04.0A4B-WJ30ED
Solid carbide shoulder/slot mills • Perform • DIN 6535 HA shank • metric • flute helix angle 35° • center cutting capability • WJ30ED • Dc=0.0984in • Z=4

Technical specifications


Attributes
Diameter4 mm
Total length57 mm
Length of cut8 mm
Number of teeth4
Tail diameter4 mm
Angle of helix35 °
Type of tailRound
Machining materialSteel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy
TypeShoulder/Slot Milling Cutter
CoatingAlCrSiN
Capacity length29 mm
Body materialCarbide
Centre cutYes
Show UNSPSC/ECL@SS
£ 30.61 excl. VAT
/ Each
£ 36.73 incl. VAT
  • Usually arrives within 14 working days