SANDVIK 2P160-0400-NAH10F SC MILLING CM PLURA 2 6260027
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:2P160-0400-NAH10F
Rubix:318A1473
Manufacturer :6260027



Product details : SANDVIK 2P160-0400-NAH10F SC MILLING CM PLURA 2 6260027
Technical specifications
Attributes
| Diameter | 4 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 4 mm |
| Number of teeth | 2 |
| Length of cut | 14 mm |
| Total length | 50 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | uncoated |
| Type | coromill® plura solid carbide end mill for large chip removal |
| Angle of helix | 25 ° |
| Machining material | non-ferrous materials (aluminum, graphite, thermoplastics) |
| Capacity length | 14 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 56.47 excl. VAT
/ Each
£ 67.76 incl. VAT
- Usually arrives within 14 working days
