• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 2P050-0635-OAO10A SC MILLING CM PLURA 2 7254420

SANDVIK 2P050-0635-OAO10A SC MILLING CM PLURA 2 7254420

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:2P050-0635-OA O10A
Rubix:319A6655
Manufacturer :7254420
EAN:7323221821128
brand logo
brand logo

Product details : SANDVIK 2P050-0635-OAO10A SC MILLING CM PLURA 2 7254420


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 193.41 excl. VAT
/ Each
£ 232.09 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK R216.24-12030BAJ12G 1610 PLURA SOLID CARBIDE END MILL 5742943SANDVIK 2P230-1000-NAH10F SC MILLING CM PLURA 2 6260065SANDVIK R216.24-10030BAJ10G 1610 PLURA SOLID CARBIDE END MILL 5742901SANDVIK 1K377-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213666DORMER S804HA8.0 END MILL 8.00 MM 5982594WALTERPROT H901451-3 MILLING CUTTERS SOLID CARBIDE 5083993SANDVIK R216.24-06050CBC13P1620 SC MILLING CM PLURA 2 5742872DORMER PRIMAX-CUTTER C90730.0CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 8 863097SANDVIK 2F342-0794-038-PDP2BM SC MILLING CM PLURA 2 8351754WALTERPROT MC232.12.7W2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092183SANDVIK 1K337-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213636SANDVIK R215.35-05050-AC13L1620 SC MILLING CM PLURA 2 5742819SANDVIK R215.36-08050-AC19H 1610 5742838SANDVIK R216.24-12050GCC26P1620 SC MILLING CM PLURA 2 5743080
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap