SANDVIK 1K337-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213636

Carbide end mill

See technical information
References
Sandvik Coromant:1K337-2000-300-XD  1730
Rubix:254A4799
Manufacturer :8213636
EAN:7323226618051
brand logo
Technical specifications
Diameter20 mm
Type of tailweldon
Tail diameter20 mm
See all Specifications

Product details : SANDVIK 1K337-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213636


1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, solid carbide end mill for general machining

Strengths

For the widest deepest or narrowest grooves
Excellent chip control and extended tool life
Coolant connection made easy
Flexible tooling options

Technical specifications


Attributes
Diameter20 mm
Type of tailweldon
Tail diameter20 mm
Number of teeth7
Length of cut60 mm
Total length114 mm
Centre cutyes
Cutting materialcarbide
Coatingalcrn (pvd)
Typesolid carbide end mill (coromill® dura)
Angle of helix37 °
Capacity length60 mm
Show UNSPSC/ECL@SS
£ 450.00 excl. VAT
/ Each
£ 540.00 incl. VAT
  • Usually arrives within 14 working days